Plug 30A 277V 2P3W Str GY

Item #: 0536599

Cat #: 5703N

UPC: 040893020037

$ 119.33 EA
Company wide:
0 in stock
Eaton Arrow Hart extra heavy-duty auto grip plug , #12-4 AWG, 30A, Industrial, 277V, Back wire, Gray, Brass, Nylon, 7-30P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty auto grip plug , #12-4 AWG, 30A, Industrial, 277V, Back wire, Gray, Brass, Nylon, 7-30P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893020037, 5703N, CWD5703N

Specifications

Type: Commercial Grade
Color: Gray
Amps: 30
Material: Nylon
Type: Commercial Grade
Amps: 30
Color: Gray
Material: Nylon