Electronic Low-Voltage Dimmer, Biscuit

Item #: 0536598

Cat #: MSCELV-600M-BI

UPC: 027557802604

$ 192.95 EA
Company wide:
0 in stock
Documents & Guides
Electronic Low-Voltage Dimmer, 600W, 120V, Multi-Location/Single Pole, Color: Biscuit

Overview

Electronic Low-Voltage Dimmer, 600W, 120V, Multi-Location/Single Pole, Color: Biscuit

Maestro Dimmer - Satin Finish, Electronic Low-Voltage, Multi-location/single-pole, 120V/600W in biscuit

Also known as: 027557802604, MSCELV-600M-BI, LUTMSCELV600MBI

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Poles: 1
Type: Single-Pole, Multi-Location, Electronic Low-Voltage
Color: Biscuit
Wattage: 600
Family / Style: Maestro
Poles: 1
Color: Biscuit
Volts AC: 120
Mounting: Surface
Type: Single-Pole, Multi-Location, Electronic Low-Voltage