Flanged Inlet 30A 277V 2P3W Str GY

Item #: 0536597

Cat #: 5703NFI

UPC: 040893020044

$ 43.80 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart flanged inlet , #12-4 AWG, 30A, Industrial, 277V, Back wire, Gray, Brass, Nylon, 7-30P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart flanged inlet , #12-4 AWG, 30A, Industrial, 277V, Back wire, Gray, Brass, Nylon, 7-30P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893020044, 5703NFI, CWD5703NFI

Specifications

Color: Gray
Amps: 30
Type: Residential
Material: Nylon
Color: Gray
Type: Residential
Amps: 30
Material: Nylon