Flanged Inlet 50A 250V 2P3W Str GY

Item #: 0536591

Cat #: 5710NFI

UPC: 040893020280

$ 45.37 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart flanged inlet , #12-4 AWG, 50A, Industrial, 250V, Back wire, Gray, Brass, Nylon, 6-50P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart flanged inlet , #12-4 AWG, 50A, Industrial, 250V, Back wire, Gray, Brass, Nylon, 6-50P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893020280, 5710NFI, CWD5710NFI

Specifications

Type: Commercial Grade
Color: Gray
Amps: 50
Material: Nylon
Type: Commercial Grade
Amps: 50
Color: Gray
Material: Nylon