Electric Hydronic Baseboard Heater, 1250/938W, 240/208V

Item #: 0536590

Cat #: HBB1254

UPC: 685360035673

$ 535.53 EA
Company wide:
0 in stock
Documents & Guides
Electric Hydronic Baseboard Heater, 1250 Watt @ 240 Volt, 938 Watt @ 208 Volt, 58 inch

Overview

Electric Hydronic Baseboard Heater, 1250 Watt @ 240 Volt, 938 Watt @ 208 Volt, 58 inch
Also known as: 685360035673, HBB1254, QMKHBB1254

Specifications

Length: 58 in
Wattage: 938, 1250
Color: White
Volts AC: 240, 208
Mounting: Wall
Length: 58 in
Color: White
Mounting: Wall
Wattage: 938, 1250
Volts AC: 240, 208