Plug Angle 30A 125V 2P3W Str GY

Item #: 0536587

Cat #: 5717AN

UPC: 040893020372

$ 86.76 EA
Company wide:
34 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty angled plug , #12-4 AWG, 30A, Industrial, 125V, Back wire, Gray, Brass, Nylon, 5-30P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty angled plug , #12-4 AWG, 30A, Industrial, 125V, Back wire, Gray, Brass, Nylon, 5-30P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893020372, 5717AN, CWD5717AN

Specifications

Color: Gray
Amps: 30
Material: Nylon
Type: Straight Blade
Color: Gray
Material: Nylon
Amps: 30
Type: Straight Blade