Cover Lift Lid WP for 4.69 Flush Box

Item #: 0536585

Cat #: 5741NS

UPC: 040893041452

$ 263.76 EA
Company wide:
0 in stock
Documents & Guides
Cover Lift Lid WP for 4.69" Flush Box 3041452

Overview

Cover Lift Lid WP for 4.69" Flush Box 3041452

Weatherproof Covers for 30A, 50A & 60A Straight Blade Receptacles - Diecast Aluminum Receptacle Covers. UL listed for wet locations (cover closed) and damp locations (cover open or closed). Meets 2008 NEC 406.8 (A) and 406.8 (B)(2). Self-closing spring door assures full protection. Gasketing material provides excellent resistance to weather.

Also known as: 040893041452, 5741NS, CWD5741NS

Specifications

Mounting: Flush
Type: Cover, Industrial
Mounting: Flush
Type: Cover, Industrial