Plug 30A 125/250V 3P4W Str GY

Item #: 0536584

Cat #: 5746N

UPC: 040893020433

$ 106.03 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty auto grip plug, #12-4 AWG, 30A, 125/250 V, Back wire, Gray, Brass, Nylon, 14-30P, Three-pole, Four-wire, Screw, Nylon, .

Overview

Eaton Arrow Hart extra heavy-duty auto grip plug, #12-4 AWG, 30A, 125/250 V, Back wire, Gray, Brass, Nylon, 14-30P, Three-pole, Four-wire, Screw, Nylon, .

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893020433, 5746N, CWD5746N

Specifications

Color: Gray
Amps: 30
Material: Nylon
Type: Straight Blade
Color: Gray
Material: Nylon
Amps: 30
Type: Straight Blade