Flanged Inlet 20A125V2P3W Nylon Shell BW

Item #: 0536582

Cat #: 5778C

UPC: 040893014166

$ 31.38 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart straight blade flanged inlet , #14 AWG, 20A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-20P, Two-pole, three-wire, grounding, Clamp, Nylon, Core pack

Overview

Eaton Arrow Hart straight blade flanged inlet , #14 AWG, 20A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-20P, Two-pole, three-wire, grounding, Clamp, Nylon, Core pack

With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Arrow Hart's hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. (B-2)

Also known as: 040893014166, 5778C, CWD5778C

Specifications

Color: Black
Amps: 20
Material: Nylon
NEMA Configuration: 5-20P
Color: Black
Material: Nylon
Amps: 20
NEMA Configuration: 5-20P