Recp Duplex WT 20A 125V 2P3W Str YL

Item #: 0536561

Cat #: 60W33DPLX

UPC: 040893687520

$ 188.40 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart watertight straight blade duplex receptacle, #18-10 AWG, 20A, Industrial, Panel, 125V, Back wire, Yellow, Nickel-plated brass, IP66, Glass filled Nylon, 5-20R, Duplex, Screw, Glass-filled nylon, Core pack

Overview

Eaton Arrow Hart watertight straight blade duplex receptacle, #18-10 AWG, 20A, Industrial, Panel, 125V, Back wire, Yellow, Nickel-plated brass, IP66, Glass filled Nylon, 5-20R, Duplex, Screw, Glass-filled nylon, Core pack

Arrow Hart's broad line of straight blade watertight devices provide superior watertight protection. These versatile products are ideal for food processing plants, oil refineries or chemical processing plants anywhere that moisture, dirt or corrosive elements may be a factor.

Also known as: 040893687520, 60W33DPLX, CWD60W33DPLX

Specifications

Amps: 20
NEMA Configuration: 5-20R
Type: Duplex, Straight Blade
Color: Yellow
Amps: 20
Type: Duplex, Straight Blade
NEMA Configuration: 5-20R
Color: Yellow