15A Industrial Grade Decorator Receptacle, 5-15R, Brown

Item #: 0536540

Cat #: 6252B-BU

UPC: 032664628115

Company wide:
0 in stock
Documents & Guides
Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Back and side, Brown, Brass, High-impact nylon face, PVC base, 5-15R, Duplex, Screw, Nylon, PVC, Bulk

Overview

Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Back and side, Brown, Brass, High-impact nylon face, PVC base, 5-15R, Duplex, Screw, Nylon, PVC, Bulk

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664628115, 6252B-BU, CWD6252BBU

Specifications

Color: Brown
Amps: 15
NEMA Configuration: 5-15R
Color: Brown
NEMA Configuration: 5-15R
Amps: 15