15A Industrial Grade Decorator Receptacle, 5-15R, Gray

Item #: 0536533

Cat #: 6262GYM

UPC: 032664674419

Company wide:
0 in stock
Documents & Guides
Eaton ArrowLink extra heavy-duty receptacle, Modular receptacle, 15 A, 125V, Extra heavy-duty industrial grade, Modular connector, Flush{Z38305}, Two-pole, Decorator, Nylon, Gray{B44104}, 5-15R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}

Overview

Eaton ArrowLink extra heavy-duty receptacle, Modular receptacle, 15 A, 125V, Extra heavy-duty industrial grade, Modular connector, Flush{Z38305}, Two-pole, Decorator, Nylon, Gray{B44104}, 5-15R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}

Eaton's ArrowLink modular devices and connectors simplify wiring device installation, saving time and labor, by eliminating wire connectors and pigtail leads and allowing direct connection to the building wire. Available in both screw-down and push-in styles.

Also known as: 032664674419, 6262GYM, CWD6262GYM

Specifications

Color: Gray
Amps: 15
NEMA Configuration: 5-15R
Color: Gray
NEMA Configuration: 5-15R
Amps: 15