15A Industrial Grade Decorator Receptacle, 5-15R, Ivory

Item #: 0536529

Cat #: 6262VM

UPC: 032664674440

Company wide:
0 in stock
Documents & Guides
Eaton ArrowLink extra heavy-duty receptacle, Modular receptacle, 15 A, 125V, Extra heavy-duty industrial grade, Modular connector, Flush{Z38305}, Two-pole, Decorator, Nylon, Ivory{B53253}, 5-15R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}

Overview

Eaton ArrowLink extra heavy-duty receptacle, Modular receptacle, 15 A, 125V, Extra heavy-duty industrial grade, Modular connector, Flush{Z38305}, Two-pole, Decorator, Nylon, Ivory{B53253}, 5-15R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}

Eaton's ArrowLink modular devices and connectors simplify wiring device installation, saving time and labor, by eliminating wire connectors and pigtail leads and allowing direct connection to the building wire. Available in both screw-down and push-in styles.

Also known as: 032664674440, 6262VM, CWD6262VM

Specifications

Type: Industrial
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Type: Industrial
Color: Ivory
Amps: 15
NEMA Configuration: 5-15R