Heavy Duty 6-pole Motor Circuit Safety Switch

Item #: 0536527

Cat #: DH662FDK

UPC: 782113370484

$ 7627.99 EA
Company wide:
0 in stock
60 Amp, 6-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 12

Overview

60 Amp, 6-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 12
Also known as: 782113370484, DH662FDK, CUTDH662FDK

Specifications

Volts DC: 250
Poles: 6
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 12
Volts DC: 250
Mounting: Surface
Amps: 60
Poles: 6
Volts AC: 600
IP/NEMA Rating: NEMA 12