15A Industrial Grade Duplex Receptacle, 5-15R, White

Item #: 0536525

Cat #: 6262WM

UPC: 032664674457

Company wide:
0 in stock
Documents & Guides
Eaton ArrowLink extra heavy-duty receptacle, Modular receptacle, 15 A, 125V, Extra heavy-duty industrial grade, Modular connector, Flush{Z38305}, Two-pole, Decorator, Nylon, White{B44108}, 5-15R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}

Overview

Eaton ArrowLink extra heavy-duty receptacle, Modular receptacle, 15 A, 125V, Extra heavy-duty industrial grade, Modular connector, Flush{Z38305}, Two-pole, Decorator, Nylon, White{B44108}, 5-15R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}

Eaton's ArrowLink modular devices and connectors simplify wiring device installation, saving time and labor, by eliminating wire connectors and pigtail leads and allowing direct connection to the building wire. Available in both screw-down and push-in styles.

Also known as: 032664674457, 6262WM, CWD6262WM

Specifications

Amps: 15
Color: White
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: White