20A Industrial Grade Decorator Receptacle, 5-20R, Brown

Item #: 0536512

Cat #: 6352B-BU

UPC: 032664628153

$ 7.13 EA
Company wide:
0 in stock
Documents & Guides
Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Brown, Brass, Nylon, 5-20R, Duplex, Screw, PVC, Bulk

Overview

Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Brown, Brass, Nylon, 5-20R, Duplex, Screw, PVC, Bulk

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664628153, 6352B-BU, CWD6352BBU

Specifications

Color: Brown
Mounting: Flush
Amps: 20
NEMA Configuration: 5-20R
Material: PVC
Color: Brown
Amps: 20
Material: PVC
Mounting: Flush
NEMA Configuration: 5-20R