Plug CR 50A 125V 2P3W H/L Nylon BK

Item #: 0536479

Cat #: 63CR61EX

UPC: 032664663802

$ 117.75 EA
Company wide:
0 in stock
Documents & Guides
Eaton corrosion resistant locking plug, #12-4 AWG, 50A, Marine, 125V, Back wiring, Yellow, black, Non-NEMA, Two-pole, Three-wire, Nylon, 0.44 to 1.06 in

Overview

Eaton corrosion resistant locking plug, #12-4 AWG, 50A, Marine, 125V, Back wiring, Yellow, black, Non-NEMA, Two-pole, Three-wire, Nylon, 0.44 to 1.06 in

Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications.

Also known as: 032664663802, 63CR61EX, CWD63CR61EX

Specifications

Type: Industrial
NEMA Configuration: Non-Nema
Color: Black, Yellow
Amps: 50
Material: Nylon
Type: Industrial
Color: Black, Yellow
Material: Nylon
NEMA Configuration: Non-Nema
Amps: 50