Plug CR 50A 125/250V 3P4W H/L Nylon BK

Item #: 0536476

Cat #: 63CR65EX

UPC: 032664663826

$ 99.04 EA
Company wide:
0 in stock
Documents & Guides
Eaton corrosion resistant locking plug, #12-6 AWG, 50A, Marine, 125/250V, Back wiring, Yellow, black, Non-NEMA, Three-pole, Four-wire, Steel, 0.44 to 1.06 in

Overview

Eaton corrosion resistant locking plug, #12-6 AWG, 50A, Marine, 125/250V, Back wiring, Yellow, black, Non-NEMA, Three-pole, Four-wire, Steel, 0.44 to 1.06 in

Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications.

Also known as: 032664663826, 63CR65EX, CWD63CR65EX

Specifications

Type: Industrial
NEMA Configuration: Non-Nema
Color: Black, Yellow
Material: Steel
Amps: 50
Type: Industrial
Color: Black, Yellow
Amps: 50
NEMA Configuration: Non-Nema
Material: Steel