Quick Change Bit, 3/8 x 12"

Item #: 0536451

Cat #: 4935653

UPC: 024721999900

Company wide:
0 in stock
Documents & Guides
Quick Change Bit, Diameter: 3/8 inch, Length: 12 inch

Overview

Quick Change Bit, Diameter: 3/8 inch, Length: 12 inch
Also known as: 024721999900, 4935653, IRW4935653

Specifications

No Specifications Available