Lmphldr Pull W/2P3WRecp 660W125V Porc WH

Item #: 0536439

Cat #: 667-SP

UPC: 032664259708

$ 11.84 EA
Company wide:
0 in stock
Documents & Guides
Eaton lampholder, 3.25 in box mounting, Keyless switch, 3W outlet, pull chain switch, Pull chain, #14-10 AWG, Medium base, White, Porcelain, 125V, 660W, Top wiring 259708

Overview

Eaton lampholder, 3.25 in box mounting, Keyless switch, 3W outlet, pull chain switch, Pull chain, #14-10 AWG, Medium base, White, Porcelain, 125V, 660W, Top wiring 259708
Also known as: 032664259708, 667-SP, CWD667SP

Specifications

Base: Medium Screw (E26)
Wattage: 660
Amps: 15
Color: White
Material: Porcelain
Base: Medium Screw (E26)
Amps: 15
Material: Porcelain
Wattage: 660
Color: White