WIRE LEADS-P.BACK

Item #: 0536437

Cat #: 67-2BK-BU

UPC: 032664379000

Company wide:
0 in stock
Documents & Guides
Eaton panel mount/snap-in single receptacle, #14-12 AWG, 15A, Commercial, Snap-in, 125V, Quick Connect, Black, Brass, Thermoset face and Polypropylene base, 5-15R, Single, Quick connect, Thermoplastic, Bulk

Overview

Eaton panel mount/snap-in single receptacle, #14-12 AWG, 15A, Commercial, Snap-in, 125V, Quick Connect, Black, Brass, Thermoset face and Polypropylene base, 5-15R, Single, Quick connect, Thermoplastic, Bulk

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664379000, 67-2BK-BU, CWD672BKBU

Specifications

Mounting: Snap In
Type: Commercial Grade
Color: Black
Amps: 15
Material: Thermoplastic
NEMA Configuration: 5-15R
Mounting: Snap In
Color: Black
Material: Thermoplastic
Type: Commercial Grade
Amps: 15
NEMA Configuration: 5-15R