Conn 50A 277V 2P3W AutoGrip Str GY

Item #: 0536433

Cat #: 6796N

UPC: 040893023618

Company wide:
0 in stock
Eaton Arrow Hart extra heavy-duty auto grip connector , #12-4 AWG, 50A, Industrial, 27V, Back wire, Gray and black, Brass, Nylon, 7-50R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty auto grip connector , #12-4 AWG, 50A, Industrial, 27V, Back wire, Gray and black, Brass, Nylon, 7-50R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893023618, 6796N, CWD6796N

Specifications

Type: Commercial Grade
Color: Black
Amps: 50
Material: Nylon
Type: Commercial Grade
Amps: 50
Color: Black
Material: Nylon