Sckt MedBseAtachon 660W250V14-12 Hook BK

Item #: 0536400

Cat #: 732-BOX

UPC: 032664271809

$ 5.65 EA
Company wide:
0 in stock
Documents & Guides
Eaton lampholder, Hook mounting, Weatherproof, Sign And Score Board, Attachon, #14-12 AWG, Medium base, Black, Outdoor, Phenolic, 250V, 660W 271809

Overview

Eaton lampholder, Hook mounting, Weatherproof, Sign And Score Board, Attachon, #14-12 AWG, Medium base, Black, Outdoor, Phenolic, 250V, 660W 271809
Also known as: 032664271809, 732-BOX, CWD732BOX

Specifications

Material: Phenolic
Base: Medium Screw (E26)
Wattage: 660
Color: Black
Material: Phenolic
Wattage: 660
Base: Medium Screw (E26)
Color: Black