Conduit Hub, 1/2", PVC Coated Steel

Item #: 0536399

Cat #: PRST1

UPC: 784011207367

$ 97.31 EA
Company wide:
20 in stock
Documents & Guides
Conduit Hub, Size: 1/2 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.34 Dimension B (Inches): 2 Dimension C (Inches): 0.81 Max Wall Thickness (Inches): .19 Nominal Weight (Pounds): 0.2

Overview

Conduit Hub, Size: 1/2 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.34 Dimension B (Inches): 2 Dimension C (Inches): 0.81 Max Wall Thickness (Inches): .19 Nominal Weight (Pounds): 0.2

PVC coated ST knockout hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure. Available as STG with a grounding lug. PVC coated STTB hubs are "Through-Bulkhead" fittings used to pass conduit runs through firewalls or bulkheads up to 1/8" thick, and STTTB (furnished without nipples) offered for unlimited thickness.

Also known as: 784011207367, PRST1, RRYPRST1

Specifications

Diameter: 1/2 in
Material: PVC Coated Steel
Diameter: 1/2 in
Material: PVC Coated Steel