SWITCH DECOR. SP 15A 120/277V AG GY

Item #: 0536363

Cat #: 7501-9GY

UPC: 032664737299

$ 2.14 EA
Company wide:
0 in stock
Documents & Guides
SWITCH DECOR. SP 15A 120/277V AG GY

Overview

SWITCH DECOR. SP 15A 120/277V AG GY

Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtually eliminates floating installations. Patented built-in wire stripper for #12 and #14 wire to speed installation. Stippled ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Push-in terminals accept #14 solid wire. Eaton's wiring devices metallic finish are the perfect way to add a sophisticated accent to your home. The Silver Granite devices and wallplates are designed to match the style of contemporary hardware and appliances to add a touch of elegance to any room.

Also known as: 032664737299, 7501-9GY, CWD75019GY

Specifications

Type: Switch, Decorator
Mounting: Flush
Phase: 1
Color: Gray
Poles: 1
Amps: 15
Material: Thermoplastic
Range: 7 day
Type: Switch, Decorator
Phase: 1
Poles: 1
Material: Thermoplastic
Mounting: Flush
Color: Gray
Amps: 15
Range: 7 day