SWITCH DECOR. SP 15A 120/277V IV WH

Item #: 0536362

Cat #: 7501-9V

UPC: 032664737312

Company wide:
0 in stock
Documents & Guides
Eaton standard grade decorator switch, Auto-grounding, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 737312

Overview

Eaton standard grade decorator switch, Auto-grounding, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 737312
Also known as: 032664737312, 7501-9V, CWD75019V

Specifications

Type: Switch, Decorator
Mounting: Flush
Phase: 1
Poles: 1
Amps: 15
Material: Thermoplastic
Color: Ivory
Range: 7 day
Type: Switch, Decorator
Phase: 1
Amps: 15
Color: Ivory
Mounting: Flush
Poles: 1
Material: Thermoplastic
Range: 7 day