Slide Dimmer, Decorator, 1000W, 3-Way, Diva, Almond

Item #: 0536361

Cat #: DV-103PH-AL

UPC: 027557223959

$ 129.68 EA
Company wide:
0 in stock
Diva Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Clamshell Packaging, Color: Almond.

Overview

Diva Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Clamshell Packaging, Color: Almond.

Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way, 120V/1000W clamshell packaging in almond

Also known as: 027557223959, DV-103PH-AL, LUTDV103PHAL

Specifications

Type: 3-Way, Slide, Locator Light, Decorator
Volts AC: 120
Mounting: Surface
Wattage: 1000
Color: Almond
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Locator Light, Decorator
Mounting: Surface
Color: Almond
Dimmable: Yes
Volts AC: 120
Wattage: 1000
Family / Style: Diva
Light Technology: Halogen