Switch Decorator 1 Pole 15A 120/277V RB

Item #: 0536360

Cat #: 7501RB-K-L

UPC: 032664745263

$ 8.41 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade decorator switch, Single-pole, 15A, 120/277V, RB

Overview

Eaton commercial grade decorator switch, Single-pole, 15A, 120/277V, RB

Eaton's wiring devices metallic finish are the perfect way to add a sophisticated accent to your home.  Devices and wallplates designed to match the style of contemporary hardware and appliances to add a touch of elegance to any room.  Choose from Oil Rubbed Bronze and Silver Granite. Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtually eliminates floating installations. Patented built-in wire stripper for #12 and #14 wire to speed installation. Stippled ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Push-in terminals accept #14 solid wire.

Also known as: 032664745263, 7501RB-K-L, CWD7501RBKL

Specifications

Type: Decorator
Color: Oil-Rubbed Bronze
Type: Decorator
Color: Oil-Rubbed Bronze