SWITCH DECOR. 3W 15A 120/277V AG BR

Item #: 0536358

Cat #: 7503-9B

UPC: 032664737343

Company wide:
0 in stock
Documents & Guides
Eaton standard grade decorator switch, Auto-grounding, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Brown, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 737343

Overview

Eaton standard grade decorator switch, Auto-grounding, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Brown, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 737343

Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtually eliminates floating installations. Patented built-in wire stripper for #12 and #14 wire to speed installation. Stippled ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Push-in terminals accept #14 solid wire. Eaton's wiring devices metallic finish are the perfect way to add a sophisticated accent to your home. The Silver Granite devices and wallplates are designed to match the style of contemporary hardware and appliances to add a touch of elegance to any room.

Also known as: 032664737343, 7503-9B, CWD75039B

Specifications

Type: Switch, Decorator
Color: Brown
Mounting: Flush
Phase: 1
Poles: 1
Amps: 15
Material: Thermoplastic
Allowable Gauge Range: 14 - 12
Type: Switch, Decorator
Mounting: Flush
Poles: 1
Material: Thermoplastic
Color: Brown
Phase: 1
Amps: 15
Allowable Gauge Range: 14 - 12