Conn 15A 125V 2P2W Lkg BK

Item #: 0536351

Cat #: 7506

UPC: 040893679129

$ 30.93 EA
Company wide:
0 in stock
Documents & Guides
Conn 15A 125V 2P2W Lkg BK 3679129

Overview

Conn 15A 125V 2P2W Lkg BK 3679129

Industrial Specification Grade Locking Devices - Plug & Connector 15A, 125V/AC NEMA L1-15 2-Pole/2-Wire. The widest range of NEMA and non-NEMA devices, designed and built with superior materials for long lasting performance.

Also known as: 040893679129, 7506, CWD7506

Specifications

Type: Locking
Material: Phenolic
Poles: 2
Color: Black
Amps: 15
NEMA Configuration: L1-15P
Type: Locking
Poles: 2
Amps: 15
Material: Phenolic
Color: Black
NEMA Configuration: L1-15P