Modular Wiring

Item #: 0536323
Cat #: OC2 277 12/4G 21 M
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
OnePass Cable 2Port, 277V, 12AWG, 4 Conductor and 1 Ground, 21FT, SKU - 715351

Overview

OnePass Cable 2Port, 277V, 12AWG, 4 Conductor and 1 Ground, 21FT, SKU - 715351
Also known as: OC2 277 12/4G 21 M, LITOC2277124G21M5

Specifications

Type: Cable
Color: Silver
Material: Aluminum
Type: Cable
Material: Aluminum
Color: Silver

Customer Reviews

No reviews for this product
(0)