Switch Deco SP 15A 120/277V AutoGrd GY

Item #: 0536322

Cat #: 7601GY-BOX

UPC: 032664647048

$ 10.13 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade decorator switch, Box, #14-10 AWG, 15A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Gray, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 647048

Overview

Eaton commercial grade decorator switch, Box, #14-10 AWG, 15A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Gray, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 647048
Also known as: 032664647048, 7601GY-BOX, CWD7601GYBOX

Specifications

Mounting: Flush
Color: Gray
Poles: 1
Amps: 15
Material: Thermoplastic
Type: Decorator
Mounting: Flush
Poles: 1
Material: Thermoplastic
Color: Gray
Amps: 15
Type: Decorator