Switch Deco SP 15A 120/277V AutoGrd IV

Item #: 0536316

Cat #: 7601V-BOX

UPC: 032664647055

$ 10.13 EA
Company wide:
0 in stock
Eaton commercial grade decorator switch, Box, #14-10 AWG, 15A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 647055

Overview

Eaton commercial grade decorator switch, Box, #14-10 AWG, 15A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 647055
Also known as: 032664647055, 7601V-BOX, CWD7601VBOX

Specifications

Type: Switch, Decorator
Mounting: Flush
Phase: 1
Poles: 1
Amps: 15
Material: Thermoplastic
Color: Ivory
Range: 7 day
Type: Switch, Decorator
Phase: 1
Amps: 15
Color: Ivory
Mounting: Flush
Poles: 1
Material: Thermoplastic
Range: 7 day