Switch Deco 3Way 15A 120/277V AutoGrd BR

Item #: 0536311

Cat #: 7603B-BOX

UPC: 032664647093

Company wide:
0 in stock
Documents & Guides
Eaton commercial grade decorator switch, Box, #14-10 AWG, 15A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Brown, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 647093

Overview

Eaton commercial grade decorator switch, Box, #14-10 AWG, 15A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Brown, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 647093
Also known as: 032664647093, 7603B-BOX, CWD7603BBOX

Specifications

Color: Brown
Mounting: Flush
Poles: 1
Amps: 15
Material: Thermoplastic
Type: Decorator
Color: Brown
Poles: 1
Material: Thermoplastic
Mounting: Flush
Amps: 15
Type: Decorator