Switch Deco 4Way 15A 120/277V AutoGrd BR

Item #: 0536304

Cat #: 7604B-BOX

UPC: 032664647147

Company wide:
0 in stock
Eaton commercial grade decorator switch, Box, #14-10 AWG, 15A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Brown, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 647147

Overview

Eaton commercial grade decorator switch, Box, #14-10 AWG, 15A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Brown, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 647147
Also known as: 032664647147, 7604B-BOX, CWD7604BBOX

Specifications

Type: Switch
Color: Brown
Mounting: Flush
Phase: 1
Poles: 1
Amps: 15
Material: Thermoplastic
Type: Switch
Mounting: Flush
Poles: 1
Material: Thermoplastic
Color: Brown
Phase: 1
Amps: 15