Switch Deco 4Way 15A 120/277V AutoGrd LA

Item #: 0536301

Cat #: 7604LA-BOX

UPC: 032664647581

Company wide:
0 in stock
Eaton commercial grade decorator switch, Box, #14-10 AWG, 15A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Light almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 647581

Overview

Eaton commercial grade decorator switch, Box, #14-10 AWG, 15A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Light almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 647581
Also known as: 032664647581, 7604LA-BOX, CWD7604LABOX

Specifications

Type: Switch
Mounting: Flush
Color: Light Almond
Phase: 1
Poles: 1
Amps: 15
Material: Thermoplastic
Range: 7 day
Type: Switch
Color: Light Almond
Poles: 1
Material: Thermoplastic
Mounting: Flush
Phase: 1
Amps: 15
Range: 7 day