Switch Deco 4Way 15A 120/277V AutoGrd IV

Item #: 0536298

Cat #: 7604V-BOX

UPC: 032664647178

Company wide:
0 in stock
Documents & Guides
Eaton commercial grade decorator switch, Box, #14-10 AWG, 15A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 647178

Overview

Eaton commercial grade decorator switch, Box, #14-10 AWG, 15A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 647178
Also known as: 032664647178, 7604V-BOX, CWD7604VBOX

Specifications

Type: Switch
Mounting: Flush
Phase: 1
Poles: 1
Amps: 15
Material: Thermoplastic
Color: Ivory
Range: 7 day
Type: Switch
Phase: 1
Amps: 15
Color: Ivory
Mounting: Flush
Poles: 1
Material: Thermoplastic
Range: 7 day