2
more

Switch Deco SP 20A 120/277V AutoGrd AL
Item #: 0536294
Cat #: 7621A-BOX
UPC: 032664647598
Company wide:
0
in stock
Documents & Guides
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 647598
Overview
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 647598
Also known as: 032664647598, 7621A-BOX, CWD7621ABOX
Specifications
| Mounting: | Flush |
| Amps: | 20 |
| Poles: | 1 |
| Material: | Thermoplastic |
| Color: | Almond |
| Type: | Decorator |
| Mounting: | Flush |
| Poles: | 1 |
| Color: | Almond |
| Amps: | 20 |
| Material: | Thermoplastic |
| Type: | Decorator |