Switch Deco SP 20A 120/277V AutoGrd BR

Item #: 0536290

Cat #: 7621B-BOX

UPC: 032664647253

Company wide:
0 in stock
Documents & Guides
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Brown, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 647253

Overview

Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Brown, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 647253
Also known as: 032664647253, 7621B-BOX, CWD7621BBOX

Specifications

Color: Brown
Mounting: Flush
Amps: 20
Poles: 1
Material: Thermoplastic
Type: Decorator
Color: Brown
Amps: 20
Material: Thermoplastic
Mounting: Flush
Poles: 1
Type: Decorator