Switch Deco SP 20A 120/277V AutoGrd IV

Item #: 0536267

Cat #: 7621V-BOX

UPC: 032664647291

$ 13.81 EA
Company wide:
0 in stock
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 647291

Overview

Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 647291
Also known as: 032664647291, 7621V-BOX, CWD7621VBOX

Specifications

Type: Switch, Decorator
Mounting: Flush
Phase: 1
Amps: 20
Poles: 1
Material: Thermoplastic
Color: Ivory
Range: 7 day
Type: Switch, Decorator
Phase: 1
Poles: 1
Color: Ivory
Mounting: Flush
Amps: 20
Material: Thermoplastic
Range: 7 day