Switch Deco SP 20A 120/277V AutoGrd WH

Item #: 0536263

Cat #: 7621W-BOX

UPC: 032664647307

$ 13.81 EA
Company wide:
585 in stock
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, White, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 647307

Overview

Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, White, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 647307
Also known as: 032664647307, 7621W-BOX, CWD7621WBOX

Specifications

Type: Switch, Decorator
Mounting: Flush
Phase: 1
Amps: 20
Poles: 1
Material: Thermoplastic
Color: White
Type: Switch, Decorator
Phase: 1
Poles: 1
Color: White
Mounting: Flush
Amps: 20
Material: Thermoplastic