Switch Deco DP 20A 120/277V AutoGrd AL

Item #: 0536258

Cat #: 7622A-BOX

UPC: 032664647611

Company wide:
0 in stock
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Double-Pole, Thermoplastic 647611

Overview

Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Double-Pole, Thermoplastic 647611
Also known as: 032664647611, 7622A-BOX, CWD7622ABOX

Specifications

Type: Switch, Decorator
Mounting: Flush
Poles: 2
Phase: 1
Amps: 20
Material: Thermoplastic
Color: Almond
Type: Switch, Decorator
Poles: 2
Amps: 20
Color: Almond
Mounting: Flush
Phase: 1
Material: Thermoplastic