Switch Deco DP 20A 120/277V AutoGrd BR

Item #: 0536257

Cat #: 7622B-BOX

UPC: 032664647314

$ 19.39 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Brown, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Double-Pole, Thermoplastic 647314

Overview

Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Brown, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Double-Pole, Thermoplastic 647314
Also known as: 032664647314, 7622B-BOX, CWD7622BBOX

Specifications

Type: Switch, Decorator
Color: Brown
Mounting: Flush
Poles: 2
Phase: 1
Amps: 20
Material: Thermoplastic
Allowable Gauge Range: 14 - 10
Type: Switch, Decorator
Mounting: Flush
Phase: 1
Material: Thermoplastic
Color: Brown
Poles: 2
Amps: 20
Allowable Gauge Range: 14 - 10