Switch Deco DP 20A 120/277V AutoGrd BK

Item #: 0536256

Cat #: 7622BK-BOX

UPC: 032664647628

$ 20.75 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Black, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Double-Pole, Thermoplastic 647628

Overview

Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Black, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Double-Pole, Thermoplastic 647628
Also known as: 032664647628, 7622BK-BOX, CWD7622BKBOX

Specifications

Type: Switch, Decorator
Mounting: Flush
Poles: 2
Phase: 1
Color: Black
Amps: 20
Material: Thermoplastic
Type: Switch, Decorator
Poles: 2
Color: Black
Material: Thermoplastic
Mounting: Flush
Phase: 1
Amps: 20