Switch Deco DP 20A 120/277V AutoGrd GY

Item #: 0536255

Cat #: 7622GY-BOX

UPC: 032664647635

Company wide:
0 in stock
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Gray, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Double-Pole, Thermoplastic 647635

Overview

Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Gray, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Double-Pole, Thermoplastic 647635
Also known as: 032664647635, 7622GY-BOX, CWD7622GYBOX

Specifications

Type: Switch, Decorator
Mounting: Flush
Poles: 2
Phase: 1
Color: Gray
Amps: 20
Material: Thermoplastic
Range: 7 day
Type: Switch, Decorator
Poles: 2
Color: Gray
Material: Thermoplastic
Mounting: Flush
Phase: 1
Amps: 20
Range: 7 day