Switch Deco DP 20A 120/277V AutoGrd LA

Item #: 0536254

Cat #: 7622LA-BOX

UPC: 032664647642

$ 20.75 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Light almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Double-Pole, Thermoplastic 647642

Overview

Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Light almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Double-Pole, Thermoplastic 647642
Also known as: 032664647642, 7622LA-BOX, CWD7622LABOX

Specifications

Type: Switch, Decorator
Mounting: Flush
Color: Light Almond
Poles: 2
Phase: 1
Amps: 20
Material: Thermoplastic
Range: 7 day
Type: Switch, Decorator
Color: Light Almond
Phase: 1
Material: Thermoplastic
Mounting: Flush
Poles: 2
Amps: 20
Range: 7 day