Switch Deco DP 20A 120/277V AutoGrd IV

Item #: 0536253

Cat #: 7622V-BOX

UPC: 032664647321

Company wide:
0 in stock
Documents & Guides
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Double-Pole, Thermoplastic 647321

Overview

Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Double-Pole, Thermoplastic 647321
Also known as: 032664647321, 7622V-BOX, CWD7622VBOX

Specifications

Type: Switch, Decorator
Mounting: Flush
Poles: 2
Phase: 1
Amps: 20
Material: Thermoplastic
Color: Ivory
Range: 7 day
Type: Switch, Decorator
Poles: 2
Amps: 20
Color: Ivory
Mounting: Flush
Phase: 1
Material: Thermoplastic
Range: 7 day