Switch Deco DP 20A 120/277V AutoGrd WH

Item #: 0536252

Cat #: 7622W-BOX

UPC: 032664647338

$ 20.75 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, White, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Double-Pole, Thermoplastic 647338

Overview

Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, White, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Double-Pole, Thermoplastic 647338
Also known as: 032664647338, 7622W-BOX, CWD7622WBOX

Specifications

Type: Switch, Decorator
Mounting: Flush
Poles: 2
Phase: 1
Amps: 20
Material: Thermoplastic
Color: White
Allowable Gauge Range: 14 - 10
Type: Switch, Decorator
Poles: 2
Amps: 20
Color: White
Mounting: Flush
Phase: 1
Material: Thermoplastic
Allowable Gauge Range: 14 - 10