Switch Deco 3Way 20A 120/277V AutoGrd AL

Item #: 0536249

Cat #: 7623A-BOX

UPC: 032664647659

$ 9.58 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 647659

Overview

Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 647659
Also known as: 032664647659, 7623A-BOX, CWD7623ABOX

Specifications

Type: Switch
Mounting: Flush
Phase: 1
Amps: 20
Poles: 1
Material: Thermoplastic
Color: Almond
Type: Switch
Phase: 1
Poles: 1
Color: Almond
Mounting: Flush
Amps: 20
Material: Thermoplastic