Switch Deco 3Way 20A 120/277V AutoGrd LA

Item #: 0536245

Cat #: 7623LA-BOX

UPC: 032664647666

$ 9.58 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Light almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 647666

Overview

Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Light almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 647666
Also known as: 032664647666, 7623LA-BOX, CWD7623LABOX

Specifications

Type: Switch
Mounting: Flush
Color: Light Almond
Phase: 1
Amps: 20
Poles: 1
Material: Thermoplastic
Range: 7 day
Type: Switch
Color: Light Almond
Amps: 20
Material: Thermoplastic
Mounting: Flush
Phase: 1
Poles: 1
Range: 7 day